Global Industrial
Model # :WB238818YL
Global Industrial™ Smooth Bollard Post Sleeve, 4" HDPE Dome Top, Yellow
|
Questions & Answers (0)
Product Description
The Global Industrial Smooth Bollard Post Sleeve is designed to easily slide over existing pipes to help eliminate unnecessary maintenance. Made with high density polyethylene to ensure longevity, this is the ideal bollard to use indoors and outdoors. Its smooth surface exterior can be trimmed for an exact fit. 1 Year Limited Warranty.
PRICE
$45.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 60 in |
| Weight | 3 lbs |
| Inside Diameter | 5 in |
| Thickness | 1/8 in |
| Diameter | 5-1/8 in |
Product Details
| Assembly Required | No |
| Type | Dome Top Sleeve |
| Tape Color Family | No Tape |
| Color | Yellow |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | BOL4YL |
| Fits | 4" Post |
| Shape | Round |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |