Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




String Trimmers & Edgers

String trimmers and edgers maintain tidy landscapes and provide efficient solutions for defining borders and getting hard-to-reach areas. They typically feature adjustable handles and have safety features to protect the user from debris and accidental starts. String trimmers and edgers are ideal for landscapers, property managers, and any commercial outdoor space.
36 Results
Battery Powered String Timmers

Battery Powered String Timmers

CompareImageBrandCutting SwathVoltageCharger IncludedBatteries IncludedModel #Price
Makita® XRU15PT 18V X2 (36V) LXT® 15" Cordless Brushless String Trimmer Kit Two Batteries
Makita
15 in
18 V
Yes
Yes
Ships Same Day
WB535961
$505.00
DeWalt® 20V MAX Cordless String Trimmer Tool,  13"  Cut Dia.
DeWalt
-
20 V
-
No
WBB3126785$149.95
Skil® 20V BL 12" String Trimmer Kit with 2.0Ah Battery, 60W Charger
Skil
12 in
20 V
Yes
Yes
Ships Same Day
WBB3214973
$119.99
Skil® 20V BL 22" Hedge Trimmer Kit with 2.0Ah Battery, 60W Charger
Skil
22 in
20 V
Yes
Yes
Ships Same Day
WBB3215150
$119.99
PRORUN® 60V 17" Brushless Attachment Capable String Trimmer with 2.5 Ah Battery & Charger
PRORUN
17 in
60 V
Yes
Yes
WBB3192669$289.95
Skil® 20V BL 12" String Trimmer + 420CFM Leaf Blower Combo Kit with 4.0Ah Battery, 60W Charger
Skil
12 in
20 V
Yes
Yes
Ships Same Day
WBB3215019
$159.99was $189.95
Save $29.96 (16%)
EGO MST1501 POWER+ 56V Interchangeable Power Head 15" String Trimmer Head Kit W/5.0Ah Battery
EGO
15 in
56 V
Yes
Yes
WB535531$435.95
EGO™ Commercial Curved Shaft Edger Tool
EGO
-
56 V
No
No
WBB3215062$390.00
Skil® 40V BL 460CFM 120MPH Entry Blower + 14" Entry String Trimmer with Battery & Charger
Skil
14 in
40 V
Yes
Yes
Ships Same Day
WBB3214997
$179.99was $209.95
Save $29.96 (14%)
EGO™ Commercial Straight Shaft Edger Tool
EGO
-
56 V
No
No
WBB3215029$440.00
Showing 1-10 of 26 results
Gas Powered String Trimmers

Gas Powered String Trimmers