Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark USA

Model # :WBB546570

MPN #: 11048

BenchMark USA 11048 Premier Popcorn Machine 4 oz Gold/Silver 120V 930W

Product Description
BenchMark USA 11048 Premier Popcorn Machine 4 ounce Gold/Silver 120V 930W

Bring the movie theater experience to your home or business with this commercial grade popper. The optional pedestal base has a two shelf storage compartment for all of your popcorn supplies. Premiere poppers feature an industry leading three year parts warranty. These high quality poppers have been engineered to provide years of service under even the most demanding of conditions. Unpopped Kernel Drawer You won't have to worry about biting into an un-popped kernel with the Premiere's old-maid drawer. The perforations in the bottom aluminum tray allow the un-popped kernels to fall int the drawer leaving only fresh and fully popped corn in the holding bin. Simply "rake" the popped corn with a scoop and the old-maids fall through the openings. Simple Two-Switch Operation.

Premiere poppers are designed to be simple to operate making them ideal for locations that have multiple operators. The master switch turns on the warming deck and the interior lamp. The kettle switch turns on the agitating motor and the kettle heat for a popping cycle. For safety, the kettle switch will not operate without the master switch in the ON position

PRICE
$635.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth14 in
Height26 in

Product Details

ColorGold
Amperage7.8 A
DrawersOld Maid Drawer For Un-Popped Kernels
Wattage930 W
Voltage120 V
MaterialAll Metal Construction
Production85 Quarts / Hour
DescriptionPremier Popcorn Machine
Manufacturers Part Number11048
PanelsTempered Glass
Kettle Capacity4 oz
BrandBenchmark USA

Warranty

Warranty3 Years On Parts

Compliance & Certifications

CertificationsETL Tested To Standards: UL 197 (9th Edition) , CSA C22.2 NO 109 (M1981), NSF 4