Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Weller

Model # :WBB3181896

MPN #: 9400PKS

Weller® Soldering Gun Kit, 100/140W, Black/Red

Product Description
Features:
  • Solder Smooth Cut: Soldering gun comes with an assortment of high quality, genuine Weller tips that are optimally designed for heavy-duty soldering, cutting, and smoothing applications
  • 6-Second heat up
  • Better Visibility: Focused bright LED light provides illumination for improved visibility in low-light environments
  • Dual power trigger: Soldering gun delivers two levels of power for your soldering task needs, both deliver heat up to 900°F. When full 140 Watt power is needed, pull the trigger halfway. When medium 100 Watt power is needed, pull the trigger fully
  • Temperature range °C - 482


PRICE
$69.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-7/8_x000D_
Width1-7/8
Height7-1/2

Product Details

Wattage100/140 W
DescriptionSoldering Gun Kit
ColorMulti-colored
Manufacturers Part Number9400PKS
BrandWeller