Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beverage-Air

Model # :WBB383634

MPN #: BB48HC-1-S

Solid Door Back Bar Refrigerator 23" Base BB Series, 48"W - BB48HC-1-S

Product Description
BB 23" BASE SERIES-BACK BAR REFRIGERATOR Shallow depth, back bar, self-contained refrigerators come in two widths of 48" and 72." Two heights include 34" with standard galvanized steel top for under shelf application and 36" when adapted with a stainless steel top. Depth is 23" from face of door to back of cabinet. Handle projects 1/2." Solid door models come standard with locks. CABINET CONSTRUCTION Standard, cabinet exterior construction includes attractive, wear resistant vinyl on steel in black exterior finish. Doors are self-closing and include magnetic gaskets for positive seal. Standard interior construction utilizes galvanized steel walls and ceiling. Reinforced floor and door sills are made from heavyduty stainless steel to provide long lasting service. Interior, incandescent, lighting is standard with manual on/off switch. Foamed-in-place CFC and HCFC-free polyurethane insulation enhances the structural strength of the cabinet and helps increase energy efficiency. REFRIGERATION Refrigeration is fully accessible behind grille to right side of cabinet. Evaporator located above condensing unit permits full use of interior spaces. Forced air is projected the length of cabinet across the ceiling. Refrigeration system uses R134a refrigerant, which is CFC and HCFC-free for compliance with environmental safety concerns. Remote refrigeration models include expansion valve installed. Condensate elimination is automatic and non-electric. ELECTRICAL Units wired at factory and ready for connection to a 115/60/1 phase, 15 amp dedicated outlet. 8' long cord and plug set included.

PRICE
$6,015.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-1/2 in
Depth22 in
Height33-1/4 in
Compartment Width36 in
Compartment Depth18-1/2 in
Compartment Height29-1/2 in
Weight269 lbs

Product Details

Body Color FamilyBlack
LightNo
Number of Drawers4
Door SwingRHD
Voltage/Frequency115 V AC/60 Hz V
Adjustable ShelfNo
Defrost TypeManual
MaterialSteel
Number of Shelves4
Manufacturers Part NumberBB48HC-1-S
BrandBeverage-Air
TypeSolid Door Back Bar Refrigerator
Horsepower1/4 HP
ColorStainless Steel
Amperage1.6 A
SeriesBB
Capacity12.13 ft³
Number of Doors2
DescriptionSolid Door Bar Refrigerator
Thermostat TypeDial

Warranty

Warranty5 Years Limited Manufacturer's