Durham Mfg.® Solid Tray for Durham Mfg.® Pan & Tray Racks, 24x30
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 30 in |
| Depth | 24 in |
| Height | 1-1/4 in |
| Weight Capacity | 1200 lbs |
Product Details
| Material | Steel |
| Description | Solid Tray for Pan & Tray Racks |
| Color | Gray |
| Manufacturers Part Number | TRS-2430-95 |
| Brand | Durham Mfg. |
Related Products
The Chuckwagon® MAX is a one-piece, insulated meal tray delivery cart designed for high impact resistance and frequent use. The walls and doors of the cavity provide maximum thermal retention when filled with Rock, Rock 2.0, or X-Trays. Sliding doors can be easily removed for cleaning and provide a safe and efficient method for delivering meals. TPR Rubber Caster. Features: Accommodates trays up to 9-1/2" x 14-1/2" Raised top edge surface safely holds more trays, beverage servers and wash racks Push/Pull Handles for easy navigation Optional tamperproof locking door latch system Highest ...
The Chuckwagon® MAX is a one-piece, insulated meal tray delivery cart designed for high impact resistance and frequent use. The walls and doors of the cavity provide maximum thermal retention when filled with Rock, Rock 2.0, or X-Trays. Sliding doors can be easily removed for cleaning and provide a safe and efficient method for delivering meals. TPR Rubber Caster. Features: Accommodates trays up to 9-1/2" x 14-1/2" Raised top edge surface safely holds more trays, beverage servers and wash racks Push/Pull Handles for easy navigation Optional tamperproof locking door latch system Highest ...
This procedure back-table bench brings surgical supplies to the point of care, increasing procedure efficiency and maximizing your procedure room storage. This mobile operating room cabinet has large heavy-duty shelves and dividers, allowing you to configure storage the way you like it. The CORE BENCH was designed specifically for use in the healthcare industry. This high-quality logistic system is ISO 3394 standardized and can be used in all departments of the hospital. Comes with a solid .75" thick Stainless Steel or Phenolic worktop perfect for durability and infection control. The ...
Plastic Stock & Utility Cart Converts from Tray to Flat Top Shelf! Cart sides flip up or down on top and bottom shelves to offer versatility of a full or partial tray or a smooth, flat work surface. Solid space saving I-beam frame doesn't obstruct access to lower shelf like four post carts. Ergonomic handle offers built in storage compartments - perfect for tools, pens, cups and more. Heavy-duty structural foam construction yields 400 lb. capacity (200 lb. per shelf). 5" casters offer easy, smooth rolling and two locking brakes. Optional Bin Rail Kit includes 9 rails that allow use of ...
The Electro Kinetic Technologies, EZ-Shopper 8000 Electric Shopping Cart, provides safe transport of mobility impaired individuals during their shopping experience. The cart features the industry's highest total capacity 1000 pounds, high impact Grey plastic shroud, heavy duty 1-1/4" powder coated steel welded Black frame, keyless power on/off, swing-up arm rests, extra small items tray, deep cycle AGM rechargeable batteries, on board UL, cUL listed 120/240 VAC battery charger, vinyl washable seat, and solid maintenance free non-marking tires. Rider can control speed from 0 to 2.5 miles ...