Benchmark USA® 51072W, Chicken Wing Warmer, 120V
Write a Review
|
Questions & Answers (0)
Product Description
This food warmer is designed for chicken wings. With two 4" deep half size pans and 2" high domed lids provides a large capacity to hold many wings. Extra-long legs provide easy access for cleaning and the eye catching graphics will promote sales. All of the pans and lids are removable for easy sink or dishwasher cleaning.The master switch is covered and it has an adjustable thermostat for all cooking and holding conditions. Constructed out of mirror finished stainless steel and comes with Benchmark USA's three-year warranty for worry free operation. Includes a stainless steel tong & tong holder. ETL certified to UL-197 and NSF-4 standards.
PRICE
$479.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Depth | 13 in |
| Height | 16 in |
| Weight | 23 lbs |
Product Details
| Amperage | 10.5 A |
| Hertz | 60 Hz |
| Wattage | 1200 W |
| Voltage | 120 V |
| Made in the USA | Yes |
| Material | Stainless Steel |
| Description | Chicken Wing Warmer |
| Number of Compartments | 2 |
| Manufacturers Part Number | 51072W |
| Brand | Benchmark USA |
Warranty
| Warranty | 3 |
Compliance & Certifications
| Certifications | UL-197/NSF-4 |