Round warmer. Coated aluminum well. Holds 4-1/8 quart (3.9 L) insets. Holds No. 10 cans. Ideal for ice cream toppings and nacho cheese sauce. 350W, 3.0A. Meets NSF4 performance standards. 7-7/8"H Overall.
Vollrath® Cayenne® - 4-1/8 Qt. Food Warmer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$469.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7-7/8 in |
| Diameter | 8-3/4 in |
Product Details
| Type | Warmer |
| Amperage | 3 A |
| Capacity | 4-1/8 Qts. |
| Voltage | 120 V |
| Material | Coated aluminum well |
| Description | Warmer Only |
| Watts | 350 W |
| Package Quantity | 1 |
| Plug Type | 5-15P |
| Manufacturers Part Number | 72425 |
| Shape | Round |
| Brand | Vollrath |