Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spyker Spreaders

Model # :WBB3782148

MPN #: SPY100-2S

Spyker™ Spreaders ERGO-PRO Commercial Push B/Cast Spreader w/ Variable Deflector, 100 lb. Cap.

Product Description
The 100-lb. capacity Spyker™ ERGO-PRO™ Walk-Behind Salt Spreader is ideal for tough winter jobs, as it is capable of spreading salt, ice melt and more. This salt spreader features a stainless steel carving blade to slice through dense materials like ice melt and rock salt, and the reflective frame adds visibility in poor weather conditions. An innovative hopper design virtually eliminates bridging, allowing material to flow to empty with no shaking or bouncing required. The ergonomic, adjustable handle design is made to better match the operator, helping reduce user fatigue so you can get the job done in an easy, timely fashion.

Features:
  • Adjustable Handle: Ergonomically Designed Handle adjusts from 5'3" to 6'6" to reduce user fatigue.
  • Consistent Material Flow: Impact-Resistant, Bridge-Free Hopper allows material to flow freely, doesn't require bouncing or shaking.
  • Ideal for Winter Materials: Extra-Large Opening measures up to 2-3/4" by 2-3/8"H for distribution of larger granules such as rock salt.
  • Stainless Steel Carving Blade: Steel blade easily breaks up Ice Melt and Rock Salt.
  • Safety Features: Hi-Vis Reflective Frame for visibility in low-light conditions or bad weather.
  • Durable Design: All-Welded Frame for max durability season after season.
  • Support Stand: Fits all rear platform carriers and is positioned to allow for max fill without tipping over.
  • Easier to Push: Welded, Triangulated Handle reduces force on turns and adds strength.
  • Reduce Strain: Lift Handle to make lifting easier, even when the hopper is full.
  • Lifetime Gears Warranty: the all-metal gears are fully enclosed for enhanced durability and come with a lifetime warranty for guaranteed use season after season. Complete with greaseable zerk fittings.
  • Includes Cover: Cold Shock-Proof Winter Cover with easy on/off tab comes included.
  • Includes Variable Full Deflector: Hi-vis deflectgor adjusts Spread Width from 3-12 ft. Easily adjusts for the right spread width, no tools required.
  • Cross All Terrain: Large Pneumatic Tires to minimize fatigue, increase traction, and reduce damage to grass.
  • Please Note: Recommended for use with ice melt and bagged rock salt
  • Spreading Material: Seed, Kiln-Dried Sand, Ice Melt. Recommended for Use with Ice Melt and Bagged Rock Salt.


PRICE
$739.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 in
Width28-1/2 in
Height37 in
Weight Capacity100 lbs
Weight46 lbs
Spread Width12 ft

Product Details

Assembly RequiredYes
ColorBlue
Spreader TypeBroadcast
Capacity100 lbs
MaterialStainless Steel
Manufacturers Part NumberSPY100-2S
Spreading MaterialSeed, Kiln-Dried Sand, Ice Melt
BrandSpyker Spreaders

Warranty

Warranty1 yr