- Polypropylene
- Steam autoclavable at 121°C (250°F)
SP Bel-Art Polypropylene 1.5ml Microcentrifuge Tubes 100Pk
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | F19929-0000 |
| Material | Polypropylene |
| Brand | Bel-Art |
Related Products
Drying tubes with tube fittings can be filled with desiccant of your choice. Each unbreakable polyethylene straight tubes, 16mm I.D. x 19mm O.D.(5/8" x 3/4"), is supplied with two polypropylene fittings with serrated tapered end that accept 6.4 to 9.5mm (1/4 to 3/8") I.D. tubing. Drying agent not included. Note: Sold in inner package quantity includes 12 drying tubes, priced per each pack.
Capturing hazardous chemical and contaminant spills when transferring from one vessel to another is easy with these portable spill containment trays. Large tray has a spill surface that will support multiple flasks, beakers or a rack of test tubes Smaller tray is ideal for smaller vessels and tight spaces Can also be used for storing hazardous, corrosive chemicals, stains, etc. to protect benchtops, shelves and cabinets Chemical resistant polypropylene plastic; durable Steam autoclavable at 121°C (250°F)
These heavy-duty 3 tier test tube racks have hand grips in the end plates for easy transport. Features: Stackable and compact Base tier has rounded wells with drain holes Top tier has lettered and numbered rows Polypropylene; steam autoclavable at 121°C (250°F) Dimensions: 21-5/16 L x 11 cm W (8-3/8 x 4-5/16") Top Deck height: 2-1/4 (5-11/16 CM)
A great alternative to wire racks, with price and space saving advantages over other plastic racks. Made of a special blend of autoclavable polypropylene, they will sink in a water bath and maintain their stability even in agitated water. Also perfect for use outside the water bath, they meet the demands of daily usage in the lab. Available in numerous hole sizes, with a choice of three colors for safety and identification. Each rack features end plates for labeling as well as numbered and lettered rows for tube identification. Interlocking feet allow stacking of racks for storage. ...
Retainer fingers hold tubes firmly in the rack plates with no fear of dislodging, making them perfect for both decanting and water bath work. Features: Fingers allow simultaneous decanting to save valuable time Specially formulized plastic allows the rack to submerge in water baths Fingers secure tubes while in water baths to eliminate the risk of diluting or spilling Features end plates for labeling as well as numbered and lettered rows for tube identification Fold up sides lock firmly into the grip decks; assembly takes only seconds Unloaded racks are stackable Tube size indicated is ...