Lakeside® BV06 Classic 3-Drawer Medical Bedside Cart, Key Lock
Write a Review
|
Questions & Answers (0)
Product Description
This 3 Drawer Bedside Cart features a heavy-duty steel construction with welded seams. Double wall construction adds stability and strength. Features a ABS plastic top, lockable drawers and four 5" swivel casters. Beige finish. Overall Dimensions: 13-1/4"W x 24-1/2"L x 29"H. Drawer Dimensions: (1) 12" panel and (3) 2-3/4" drawers.
PRICE
$829.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24-1/2 in |
| Width | 13-1/4 in |
| Height | 29 in |
| Weight Capacity | 200 lbs |
| Wheel Diameter | 5 in |
| Drawer Dimensions | (3) 2-3/4" |
Product Details
| Type | Bedside Cart |
| Color | White |
| Number of Drawers | 3 |
| Wheel Type | Polyurethane Swivel, 2 with Brakes |
| Number of Shelves | 1 |
| Material | Steel |
| Description | Bedside Cart |
| Package Quantity | 1 |
| Manufacturers Part Number | BV06 |
| Brand | Lakeside |