Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3075754

MPN #: F42031-0000

Bel-Art"Space Saver" Polycarbonate/Polypropylene Desiccator, 0.20 cu. ft.

Product Description
Maximize your space in the laboratory or classroom. In less than 12" of benchtop space, these strong, shatterproof desiccators will provide dry storage and protection for moisture-sensitive products.

  • 'Flat Dome,' clear polycarbonate top with knob maximizes interior clearances and provides an average of 13% greater interior volume over standard hemispherical domes
  • Large ribbed knob for easy lifting of top; extra heavy walls
  • All models include a 0.32 cm (⅛") thick perforated plate; disposable or reusable desiccant can be placed on or under this plate
  • A neoprene O-ring assures a tight seal down to 0°C without the need for grease (ring will not be harmed if grease is used.)
  • White polypropylene bottom can support incandescent crucibles on High Heat Minerit HD Ceramic Desiccator Plates (series F42038)
PRICE
$109.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Volume0.20 Cu. Ft.

Product Details

Manufacturers Part NumberF42031-0000
MaterialPolycarbonate, Polypropylene
BrandBel-Art