Spark Plug Standard
U-Groove design provides better ignitability for increased engine efficiency. Spark Plug Standard.Aplication Summary: Powersports, Small Engine Applications
Model # :WBB2842087
MPN #: 4111
Spark Plug Standard
U-Groove design provides better ignitability for increased engine efficiency. Spark Plug Standard.Aplication Summary: Powersports, Small Engine Applications
Weights & Dimensions
| Hex Size | 18.0 |
| Reach | 19.00 in |
| Thread Diameter | 12.00 |
Product Details
| Resistance | 5000 Ω |
| Seat Type | Flat |