Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2842478

MPN #: 5070

Spark Plug Double Platinum, Denso 5070

Product Description

Spark Plug Double Platinum

Manufactured to the strictest OE performance, durability and emissions standards. Spark Plug Double Platinum.

Aplication Summary: 1988-2005, BUICK, CADILLAC, CHEVROLET, FORD, GMC, ISUZU, JAGUAR, LINCOLN, MAZDA, MERCURY, OLDSMOBILE, PONTIAC

PRICE
$9.40

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hex Size16.0
Reach18.00 in
Thread Diameter14.00

Product Details

Resistance5000 Ω
Seat TypeTapered