Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2777751

MPN #: 9005*****##*

Champion Iridium- Boxed - QC10WEP, 9005

Product Description

Champion Iridium- Boxed - QC10WEP

Champion Iridium - the ultimate element. This spark plug's fine-wire iridium center and platinum ground electrodes provide the sharpest spark focus for maximum performance.

  • Heat-Active alloy allows electrodes to reach optimal temperature quickly
  • Maintains stable operating temperature under all engine loads
  • V-trimmed ground electrode promotes sharper spark focus
  • Fine-wire center electrode and V-trimmed for greater ignitability
  • Iridium center electrode delivers maximum life
  • Champion Iridium - Maximum Performance. Premium Spark Plug

Champion Iridium 9005 Spark Plug (Carton of 4)

Application Summary: MARINE

PRICE
$15.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hex Size0.625"
Reach0.75 in
Thread Diameter0.551"

Product Details

ClassificationChampion Iridium
Terminal TypeNon-Removable Nut
Plug TypeQC10WEP