Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2842127

MPN #: 6022

Spark Plug Standard, Denso 6022

Product Description

Spark Plug Standard

U-Groove design provides better ignitability for increased engine efficiency. Spark Plug Standard.

Aplication Summary: Small Engine, Industrial Applications

PRICE
$2.52

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hex Size20.6
Reach09.50 in
Thread Diameter14.00

Product Details

Seat TypeFlat