Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB2777617

MPN #: 808

Champion Copper Plus Small Engine- Boxed - Z9Y, 808

Product Description

Champion Copper Plus Small Engine- Boxed - Z9Y

Dependable performance. This Champion spark plug features a copper core electrode that provides increased conductivity and heat control for good overall wear.

  • Built to ISO and SAE standards for proven performance
  • Superior corrosion resistance
  • Copper core center electrode allows for accurate control of heat range for longer life
  • Resists fouling
  • OE type replacement plug
  • Copper Plus - Dependable Performance and Durability

Champion Copper Plus Small Engine 808 Spark Plug (Carton of 4)

Application Summary: Bristol Pass. Car: 2.0L L6 (58-49), 2.2L L6 (61-58)

PRICE
$3.94

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hex Size0.625"
Reach0.5 in
Thread Diameter0.394"

Product Details

ClassificationChampion Copper Plus Small Engine
Terminal TypeRemovable Nut
Plug TypeZ9Y