Kitchen Brushes
Availability
Brand
Length
Material
Type
Color
Price
Related Products
Features: Spatulas are perfect for general mixing and stirring Standard Nylon (300°F) or soft flexible Polyethylene (150° F) blades will sharpen and contour to your specific application with usage Smooth finished, water-proof construction for easy clean-up Long handle versions are ideal for vats and large pots BPA free
Sparta® Paddle Scraper W/ Plastic Handle 40" - White Features: Ideal for large kettle mixing and stirring 4-1/2" x 7-1/2", soft flexible Polyethylene (150°F) blade sharpens and contours to your specific application with usage Smooth finished, water-proof construction for easy clean-up Long handle versions are ideal for vats and large pots 40" plastic handle BPA free
Features: Perfect for general mixing and stirring 4-1/2" x 7-1/2", soft flexible Polyethylene (150° F) blade sharpens and contours to your specific application with usage Smooth finished, water-proof construction for easy clean-up Long handle versions are ideal for vats and large pots BPA free
The handle's ergonomically designed grip has been optimized for comfort during use. Made from food-grade, chemically resistant polypropylene, the material ensures that it can be safely used in a variety of environments. The hygienic design minimizes the risk of cross-contamination and makes it easy to clean and maintain.
Sparta® Paddle Scraper 36" - Stainless Steel Features: Perfect for general mixing and stirring Long handle versions are ideal for vats and large pots Standard nylon (300°F) or soft flexible polyethylene (150°F) blades will sharpen and contour to your specific application with usage Stainless scrapers are NSF Listed and feature chisel point blades and tapered sides for superior scraping action Heavy-duty, threaded, stainless steel handles have plastic grips (end and center) to provide comfort and heat resistance when used in high temperature or high viscosity applications ...