Speakman Anystream® Conserve 4-Jet Shower Head, Polished Chrome Finish, 1.5 GPM
Write a Review
|
Questions & Answers (0)
Product Description
Speakman S-2253-E15 Anystream® Classic 4-Jet 1.5 GPM Showerhead, Polished Chrome
The 40% Water Reduction Anystream® Conserve Classic 1.5 GPM Showerhead features patented Speakman Anystream® spray technology with a specialized water-conserving LEED-standard 1.5 gallons-per-minute flow limiter, all in a sleek, chrome-finished Speakman design.Enjoy full-bodied, infinitely adjustable spray streams from a low-flow showerhead. The Speakman Anystream® plunger nozzle system and pressure-compensating Autoflo® limiter precisely control 4 jets and 32 spray channels, transforming any water pressure into forceful, fully adjustable 1.5 gallons-per-minute streams. Swivel the side T-handle to transition effortlessly through needling full-body, rinsing gentle rain, and drenching full-flood sprays.The 40% after Reduction Anystream® Eco 1.5 GPM Showerhead is built to last with trademarked Anystream® self-cleaning mechanism. The adjusting arm allows for easy fixture spray adjustment and flushing.
The 40% Water Reduction Anystream® Conserve Classic 1.5 GPM Showerhead features patented Speakman Anystream® spray technology with a specialized water-conserving LEED-standard 1.5 gallons-per-minute flow limiter, all in a sleek, chrome-finished Speakman design.Enjoy full-bodied, infinitely adjustable spray streams from a low-flow showerhead. The Speakman Anystream® plunger nozzle system and pressure-compensating Autoflo® limiter precisely control 4 jets and 32 spray channels, transforming any water pressure into forceful, fully adjustable 1.5 gallons-per-minute streams. Swivel the side T-handle to transition effortlessly through needling full-body, rinsing gentle rain, and drenching full-flood sprays.The 40% after Reduction Anystream® Eco 1.5 GPM Showerhead is built to last with trademarked Anystream® self-cleaning mechanism. The adjusting arm allows for easy fixture spray adjustment and flushing.
PRICE
$54.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 1/2 in |
| Face Diameter | 2-1/4 in |
Product Details
| Type | 32 Spray Channels, 4 Jets |
| Number of Jets | 4 |
| Number of Showerheads | 1 |
| Color | Silver |
| Series | Anystream® Conserve |
| Gallons per Minute | 1.5 gal/min |
| Liters per Minute | 5.7 LPM |
| Mounting Location | Wall |
| Material | Plastic |
| Description | Multi-Function Shower Head |
| Connection Style | NPTM |
| Spray Pattern | Flood, Full, Rain |
| Manufacturers Part Number | S-2253-E15 |
| Brand | Speakman |
Compliance & Certifications
| WaterSense Certified | Yes |
| ADA Compliant | No |