- 4.7 – 94mm
- 20x optical zoom lens
- Full HD 1080p @ 30fps
- True WDR (wide dynamic range) function
- True Day/Night function
- 240 preset positions
- 4 Alarm Inputs / 2 Alarm Outputs
- 16x digital zoom
- Max 380°/sec speed
- Additional analog output for 960H
- Full OSD control via UTC (pan, tilt, and zoom)
- IP66 compliant, weather resistant
- 1 year warranty
Speco® 2MP HD-TVI PTZ Speed Dome Camera, 4.7-94mm 20x Optical Zoom Lens, White Housing
Write a Review
|
Questions & Answers (0)
Product Description
Features:
See price in cart
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/16 in |
| Width | 6-1/16 in |
| Height | 5-1/2 in |
| Weight | 3 lbs |
| Dimensions | 6-1/16 x 6-1/16 x 5-1/2 in |
Product Details
| Type | Dome Camera |
| Lens | 4.7-94mm 20x Optical Zoom Lens |
| Color | White |
| Pick Up Device | 1/2.8" 2MP CMOS |
| Operating Temperature | 14°F - 122°F |
| Resolution | 1080p/720p |
| Mounting Location | Wall Or Ceiling |
| Description | Indoor/Outdoor PTZ Speed Dome Camera |
| Manufacturers Part Number | HTPTZ20T |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Speco Technologies |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | TAA, NDAA |