- Supports up to 4MP @ 30fps
- Built-in standard PoE (IEEE 802.3af)
- H.265/H.264/MJPEG compression supported
- True Day/Night operation (IR cut filter)
- Adaptive IR LEDs reduce IR saturation
- IR range: Up to 165ft (depending on scene reflection)
- Micro SD slot up to 256GB (card not included)
- True WDR (wide dynamic range) operation
- IP67 compliant, weather resistant
- Conformant with ONVIF Profile G/S/T
- Junction box included (works with NPT/BSP specifications)
- UL Listed
- 5 year warranty
Speco® 4MP H.265 AI IP Turret Camera with IR & Junction Box, 2.8-12mm Lens, White Housing
Write a Review
|
Questions & Answers (0)
Product Description
Features:
See price in cart
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-11/16 in |
| Width | 3-11/16 in |
| Height | 3-1/4 in |
| Weight | 1 lbs |
| Dimensions | 3-11/16 x 3-11/16 x 3-1/4 in |
Product Details
| Type | Turret Camera |
| Lens | 2.8-12mm Motorized Lens |
| Color | White |
| Pick Up Device | 1/3" 4MP CMOS |
| Operating Temperature | -40°F - 140°F |
| Resolution | 2592 x 1520p |
| Mounting Location | Wall Or Ceiling |
| Description | IP Turret Camera with Advanced Analytics |
| Manufacturers Part Number | O4T9M |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Speco Technologies |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | NDAA, FCC, UL |