- Captures up to 8MP @ 30fps
- Up to 4x optical zoom
- Built-in standard PoE (IEEE 802.3af)
- True Day/Night operation (IR cut filter)
- IR range: up to 98' to 164'(depending on scene reflection)
- True WDR operation
- Micro SD card slot up to 256GB (card not included)
- Line crossing, region intrusion, and video blurring detection
- Face/People/Vehicle/Scene Change Detection
- Built-in microphone
- Two-way audio support
- IP67 Weather Resistance
- IK10 Vandal Resistance
- Junction box included (works with NPT/BSP specifications)
- Conformant with ONVIF Profile G/S/T
- 5 year warranty
- NDAA Compliant
Speco® 8MP H.265 IP Dome Camera with Junction Box, 2.8-12mm Motorized Lens, White Housing
Write a Review
|
Questions & Answers (0)
Product Description
Features:
See price in cart
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-9/16 in |
| Width | 5-9/16 in |
| Height | 3-15/16 in |
| Weight | 2 lbs |
| Dimensions | 5-9/16 x 5-9/16 x 3-15/16 in |
Product Details
| Type | Dome Camera |
| Lens | 2.8-12mm Motorized Lens |
| Color | White |
| Pick Up Device | 1/2.8" 8MP CMOS |
| Operating Temperature | -40°F - 140°F |
| Resolution | 3840 x 2160p |
| Mounting Location | Wall Or Ceiling |
| Description | IP Dome Camera with Advanced Analytics & Junction Boz |
| Manufacturers Part Number | O8D9M |
| Indoor/Outdoor | Indoor |
| Brand | Speco Technologies |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | NDAA, FCC, RoHS |