- Full HD resolution over coax (HD-TVI)
- Supports up to Full HD 1080p @ 30fps
- True WDR operation
- Intense IR function – no saturation, IR intensity adapts to subject to provide vivid image
- True day/night operation – mechanical IR cut filter
- Built-in heater and anti-fog glass reduces condensation
- 3-axis for lens mount
- Additional 960H analog output
- Chameleon Cover : Snaps on and can be painted to match any decor!
- Full OSD operation through on-board control and UTC (up the coax)
- Signal distance up to 1600 feet
- Vandal / tamper resistant
- IP67 compliant, weather resistant
- 12VDC & 24VAC dual voltage operation
- 5 year warranty
- NDAA Compliant
Speco® 2MP HD-TVI IR Dome Camera with Junction Box, 2.8-12mm Motorized Lens, Dark Gray Housing
Write a Review
|
Questions & Answers (0)
Product Description
Features:
See price in cart
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 in |
| Width | 5-1/4 in |
| Height | 3-15/16 in |
| Weight | 3 lbs |
| Dimensions | 5-1/4 x 5-1/4 x 3-15/16 in |
Product Details
| Type | Dome Camera |
| Lens | 2.8-12mm Motorized Lens |
| Color | Gray |
| Pick Up Device | 1/3" 1.3MP CMOS |
| Operating Temperature | -4°F - 122°F |
| Resolution | 1920 x 1080p/1280 x 720p |
| Mounting Location | Wall |
| Description | IR Dome Camera |
| Manufacturers Part Number | HT5940TM |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Speco Technologies |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | FCC, RoHS, NDAA, TAA |