Diversey Speedball Heavy-Duty Cleaner, Citrus, Liquid, Quart Spray Bottle, 12 Bottles/Case
Write a Review
|
Questions & Answers (0)
Product Description
Non-butyl, heavy-duty product cleans the toughest soils. Non-acid formula is recommended for use on most washable surfaces. Convenient spray-and-wipe cleaning. Not for use on water-based paint, aluminum or glass.
PRICE
$109.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Capacity | 32 oz |
| Scent | Citrus |
| Size Type | 32 oz. Spray Bottle |
| Package Quantity | 12 Bottles |
| Description | Heavy-Duty Cleaner |
| Manufacturers Part Number | 95891164 |
| Brand | Diversey |