Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3178351

MPN #: 101104491

Diversey™ Speedball Power Cleaner & Degreaser, 1.5 Gallon Bottle, 2/Case

Product Description
Non-butyl, heavy-duty, spray-and-wipe power cleaner and degreaser. Low-odor formula.

Features:
  • Leading non-butyl power cleaner in the market with strong cleaning and degreasing ability
  • Superior cleaner effective against tough soils including grease, oil, tire marks, smoke, graffiti, heel marks, crayon, pencil, lipstick and more
  • Purple in color with a fresh lemon scent
  • Environmentally preferred formula
  • No rinsing required and leaves no residue behind
  • Certifications: NSF
Application Instructions:
  • Use as a spray-and-wipe
  • Use on any surface where grease, oil, and dirt are present


PRICE
$225.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1.5 gal

Product Details

TypeCleaner & Degreaser
ColorPurple
StyleLiquid
ScentCitrus
Capacity1.5 gal
Applicable MaterialsMulti Surface
Size Type1.5 Gallon Bottle
Helps RemoveCrayon, Graffiti, Grease, Lipstick, Oil, Scuffs, Tire Marks
DescriptionPower Cleaner & Degreaser
Package Quantity2 Bottles
Manufacturers Part Number101104491
Dilution Ratio1:20
BrandDiversey