Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WB921142

MPN #: 9641

Ultra-Hard Top P1 Spill Pallet® 1 Drum Locking Containment Unit 9641 - with Drain

Product Description
Ultra-Hard Top P1 Plus Spill Pallet® 1 DRUM LOCKABLE OUTDOOR CONTAINMENT UNIT WITHOUT DRAIN

Provide added security for storage and handling of hazardous material. 36" diameter x 66"H unit with 26"H lockable roll-top cover allows drums to be stored with pump or funnel. Cover removes easily for drum load/unload. 100% polyethylene construction will not rust or corrode. 70 gallon containment and 800 lb. load capacity. Integral lift collar offers easy movement with a forklift. Meets EPA container storage regulation 40 CFR 264.175. 5 Year Limited Warranty.

Made in the USA.
PRICE
$595.00

1
1
Ships in 55 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width36 in
Height66 in
Weight Capacity800 lbs
Weight62 lbs

Product Details

TypeHardcover Containment Pallet
DrainYes
Fork EntryNo Pockets
Country of OriginUNITED STATES
Capacity70 gal
MaterialPolyethylene
Drum Capacity1
Manufacturers Part Number9641
BrandUltraTech

Warranty

Warranty5 Yr yr