Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SpillTech

Model # :WBB2094013

MPN #: SPKHZ-95-WD

SpillTech SPKHZ-95-WD HazMat 95-Gallon Wheeled Kit

Product Description
X-rated DOT-approved 95-Gallon OverPack rolls to the spill.

Kit Includes: 193 Pieces
  • 150 – 15" x 19" Pads
  • 6 – 3" x 8' Socks
  • 12 – 3" x 4' Socks
  • 7 – 18" x 18" Pillows
  • 2 – Pairs Nitrile Gloves
  • 1 – Spill Kit Label
  • 3 – Tubs Plug & Dike
  • 1 – Pair Goggles
  • 4 – Yellow Disposal Bags & Ties
  • 6 – Tamper-Proof Labels
  • 1 – Emergency Response Guidebook
PRICE
$819.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
819.00
Buy 4 units - 6 units
779.00Save $40.00 (5%)
Buy 7+ units
759.00Save $60.00 (7%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Width32 in
Height47-1/2 in
Weight113.5 lbs
Pillow Size18 x 18 in
Sock Size3 x 48, 3 x 96 in
PerforationsYes
Container Size95 gal
Pad Size15 x 19 in

Product Details

WheelsYes
Shelf Life1 yr
Container MaterialPlastic
Pillows7
Drum Capacity95 gal
Manufacturers Part NumberSPKHZ-95-WD
BrandSpillTech
TypeChemical Spill Kit
ColorYellow
Socks12
Capacity/Absorption Gallons79.7 gal
Pads150
Fluids AbsorbedHazardous Materials
DescriptionHazMat Wheeled Kit
Container TypeDrum
Number of Pads150
Number of Gloves2 Pairs

Warranty

Warranty1 yr