TurfEx TS95 offers easy material flow adjustment, with precision application. Spreader features large, pneumatic tires with heavy-duty wheel bearings for easy maneuvering. Manual flow gate and ground drive speed control. Maximum spread width of 28 inches. 120 lb. capacity.
100 Lb. Capacity Drop Spreader - TS95
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$879.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 38-1/4 in |
| Height | 28 in |
| Weight | 55 lbs |
| Hopper Seed Weight Capacity | 120 lbs |
| Wheel Diameter | 13 in |
| Gate Opening | Adjustable Rotary in |
| Wheel Size | 13 in |
| Grip | Cushioned in |
| Spread Width | 28 ft |
Product Details
| Assembly Required | Yes |
| Grate Included | Yes |
| Axle Material | Metal-Alloy |
| Manufacturers Part Number | TS95 |
| Gear Box | Enclosed |
| Baffle Type | Spread Pattern |
| Brand | TurfEx |
| Number of Settings | 23 |
| Type | Spreader |
| Handle Material | Steel |
| Gear Material | Metal-Alloy |
| Color | Tan/Black |
| Wheel Type | Pneumatic |
| Gate Control | Lever |
| Spinner Type | 28" Flow Gate |
| Linkage Material | Stainless Steel |
| Rain Cover Included | Yes |
| Agitator Type | Cast Zinc-Plated |
| Style | Push |
| Capacity | 1.5 ft³ |
| Frame Material | Steel |
| Hopper Material | Plastic |
| Grade | Professional |
Warranty
| Warranty | 2 yr |