- Jet SLT-330F (140771) Scissor Lift Table
JET® Spring A, JT9-SLT330FH-13
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 0 lbs |
Product Details
| Manufacturers Part Number | JT9-SLT330FH-13 |
| Type | Replacement Spring |
| For Use With | Scissor Lift Tables |
| Brand | JET |
Related Products
EZ-SRT Round Platform (43" Diameter) - Solid round top, designed to provide stable and secure handling of a wide range of loads. The durable construction offers reliable support during lifting and positioning, while the smooth surface allows for easy cleaning and maintenance. Ideal for applications requiring consistent performance, improved load stability, and a versatile platform suitable for various industrial and material handling environments.
Oversized Rectangular Platform (44" x 44") - This optional larger rectangular top is designed to provide significantly increased surface area for handling oversized, bulky, or non-standard loads. The expanded platform enhances overall stability and support during lifting and positioning, helping to improve safety and load balance. It is especially well-suited for applications that require additional workspace, better weight distribution, and more flexible handling of irregularly shaped materials in demanding work environments.
The Hydraulic elevating cart minimizes worker bending and lifting through its ergonomic design and portability. Material can be easily loaded onto a cart from a table, lowered to a safe transporting height, and raised to unload at destination. The foot pump includes a soft-lowering down valve. The unit moves easily on four polyurethane casters; two swivel with brakes and two rigid. Features a single-speed foot pump and aluminum construction. Features an internal safety velocity fuse in each cylinder. Features: Unique lift design quickly raises and lowers material Ergonomic cart design ...
The spring scissor table is ideal for distributing and shipping facilities. The unit allows the user to transfer products from work space to work space, while holding an ergonomically friendly position. The frame is designed of a stainless steel construction, which allows for strength, durability, and a long lifespan. The scissor mechanism raises the unit to the desired height, while the internal spring provides support when unit is being loaded and unloaded. The round top can be manually rotated 360 degrees for improved packaging and handling capabilities. Features: Maintains height for ...
EZ-BRK Rotating Ring Brake - Designed to control platform rotation by preventing uncontrolled or free spinning during operation. This braking system delivers smooth, precise, and controlled movement, allowing operators to safely position loads with accuracy. It enhances stability, improves handling efficiency, and supports safer operation when working with heavy or unevenly distributed loads.