Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dandux

Model # :WB251973

MPN #: 400897G12A

Spring Lift Platform 400897G12A for Dandux 12 Bushel Canvas & Vinyl Bulk Trucks

Product Description
Platform Lifts are the efficient way to keep material moving towards the top of the truck as the product is removed. Ergonomically designed spring lift platform helps reduce the need for operators to bend over and lean into the truck when unloading cargo. Bulk truck platform lift is constructed of a high-tensile, electro-welded spring steel frame covered with an easy-to-clean neutral gray Glosstex vinyl coated nylon material. Platform is equipped with four fabric covered rust-resistant steel springs with S-hooks for easy attachment, and can be retrofitted into your existing Dandux bulk trucks.

PRICE
$129.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Width22 in

Product Details

Assembly RequiredNo
TypeSpring Lift
ColorGray
Manufacturers Part Number400897G12A
Capacity Bushel12
BrandDandux