Optional Guard Rail Connection Tube 71-7/8"L In Pairs
Write a Review
|
Questions & Answers (0)
Product Description
MODULAR SQUARE STEEL GUARD RAILS ? OPTIONAL CONNECTION TUBING.
Steel Guard Rail Systems Provide An Economic Way To Protect People And Machinery. The Modular Design Allows For Maximum Versatility.
Steel guard rails are great for loading docks, floor openings, walkways and mezzanines. Guardrails are 71-7/8L and made with heavy duty 13-gauge 1-1/4" square tubular steel with high visibility yellow powder coat finish. Optional Connection Tubing joins 2 units together to create an extended 3 guardrail system. Unit of Measure: Pair.
Steel Guard Rail Systems Provide An Economic Way To Protect People And Machinery. The Modular Design Allows For Maximum Versatility.
Steel guard rails are great for loading docks, floor openings, walkways and mezzanines. Guardrails are 71-7/8L and made with heavy duty 13-gauge 1-1/4" square tubular steel with high visibility yellow powder coat finish. Optional Connection Tubing joins 2 units together to create an extended 3 guardrail system. Unit of Measure: Pair.
PRICE
$184.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 71-7/8 in |
| Weight | 18 lbs |
| Rail Diameter | 1-1/4 in |
| Gauge | 13 ga |
Product Details
| Assembly Required | Yes |
| Type | Connection Tube |
| Material | Steel |
| Description | Two Rails |
| Color | Yellow |
| Manufacturers Part Number | CSEC-72 |
| Brand | Vestil |
Compliance & Certifications
| Certifications | OSHA 1926 & OSHA 1910 |