- Square tube racks are made of lightweight, durable ABS and hold up to 20mm tubes in a 10 x 10 configuration
Marketlab Square Tube Rack for 20mm, White
Write a Review
|
Questions & Answers (0)
Product Description
Store, Transport, and Organize 100-600 Samples All at Once:
PRICE
$68.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-3/8 in |
| Height | 2-1/2 in |
| Size | 20mm |
Product Details
| Type | Tube Racks |
| Capacity | 20mm Tubes |
| Material | ABS |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 15914 |
| Brand | Marketlab |