Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Squids by Ergodyne

Model # :WBB2274289

MPN #: 3108Fx

Ergodyne® Squids® 3108Fx Tool Lanyard Single Locking Carabiner, 15 lbs Capacity, 19808

Product Description
Ergodyne® Squids® 3108Fx Tool Lanyard Single Locking Carabiner, 15 lbs Capacity, 19808

Shock absorbing tool lanyard with locking carabiner on one end and loop on the other end: Designed and tested to prevent falling objects and reduce the force your body sees if a drop occurs by absorbing the energy transmitted through the tool lanyard. By reducing the shock load this design prevents the tool from pulling the user down with it protecting those above as well as those below.

Features
  • Shock absorbing properties reduce the dynamic force on the body or other anchor point if drop occurs
  • Durable 1680 denier polyester elastic blended webbing extends from 38" to 70" (96cm - 178cm)
  • Low profile lightweight design reduces snag hazards and added weight
  • Anodized aluminum alloy carabiner with double action locking gate and inherent captive eye
  • Ergonomic carabiner is designed for easily gripping and handling with gloves
  • Treaded loop end that grips the tool when attached
  • High strength 3-ply nylon stitching secures connecting ends
  • Single length construction eliminates weak points seen with multi-component lanyards
  • Third party certified to a 15lbs (6.8kg) maximum capacity with 2:1 safety factor
PRICE
$21.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity15
Extended Length42-54 in
Size4-1/4" x 11-1/4"

Product Details

TypeTool Lanyard
MaterialPolyester, Lycra, Rubber
Package Quantity1
DescriptionTool Lanyard Single Locking Carabiner
ColorOrange
Connection StyleCarabiner
Manufacturers Part Number3108Fx
Respirator Connection TypeCarabiner
BrandSquids by Ergodyne