Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3181778

MPN #: 19266

Ergodyne® Squids® 3154 Web Lanyard with Dual Screw Gate Carabiners, S, Orange, Pack of 3

Product Description
The Squids® Web Lanyard features dual swiveling screw-gate carabiners to tether tools up to 5lbs // 2.3kg and prevent dropped or falling objects from occurring on the job. Its 12in // 30cm or 24in // 61cm length helps reduce fall distance in the event of a drop and also keeps tools statically tethered to belts, pouches, bags and other anchoring or storage locations.

This lanyard is constructed with heavy-duty, single-length, non-shock absorbing webbing to reduce snag hazards and tangles. With a captive eye design, the manual-locking carabiners securely tether tools while better predicting load direction and preventing the lanyard from sliding into the carabiner gate. The carabiner's swiveling design prevents binding and tangling when being used with rotating tools like screwdrivers.

These lanyards are built to withstand defined weight limits and can easily be used by any worker to help avoid accidentally dropping objects that could cause damage, injuries or possibly death. This tool tether is third-party certified to 5lbs // 2.3kg maximum capacity and meets the ANSI/ISEA 121-2023 standard.

Ideal for those who need to tether tools in industries like construction, telecommunications, oil and gas, power generation, utilities, wind energy, manufacturing or other jobs at heights.

Features:
  • Meets ANSI/ISEA 121-2023 - Third party certified to an 5lbs // 2.3kg maximum with a 2:1 safety factor
  • Convenient Tethering - Tethers tools close to user to minimize drop distance and holds equipment for close access
  • Easy Attachment - Dual screw-gate carabiners with manual closure allow for quick and secure attachment
  • Reduced Snags + Tangles - Sleek, low-profile design helps prevent lanyard from getting caught or tangled on objects
  • Durable Construction - High strength nylon webbing provides strength in harsh work environments
  • Minimized Drop Length - Non-stretch lanyard for enhanced safety at heights
  • Versatility For Different Needs - Small (12in // 30cm), Medium (24in // 61cm)


PRICE
$34.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12
Weight Capacity5
Weight0.5 lbs
SizeS

Product Details

TypeTool Lanyard
MaterialStainless Steel, Nylon
Package Quantity3
DescriptionWeb Lanyard with Dual Screw Gate Carabiners
ColorOrange
SeriesSquids 3154
Manufacturers Part Number19266
BrandErgodyne