Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Horizon Manufacturing

Model # :WBB1037899

MPN #: 2002

Horizon Mfg. Glove Rack, 2002, Black, Holds 2 Pairs, 10-1/2"L

Product Description
Glove Rack, Black, Holds 2 Pairs, Dimensions: 14"H x 10.75"W x 5.25"D.

PRICE
$23.50

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/2 in
Width5-1/4 in
Height14 in
Size10.75"W x 5-1/4"D x 14"H

Product Details

Assembly RequiredNo
TypeGlove Rack
ColorBlack
ApplicationResidential Use
MaterialSteel
Package Quantity1 Unit
DescriptionGlove Rack
Manufacturers Part Number2002
BrandHorizon Manufacturing