Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2081258

MPN #: SRCB-24

Sierra Range SRCB-24 Charbroiler, 24"W, 4 Burners, 16,000 BTU Each, Stainless Steel, Rock Briquettes

|
Questions & Answers (0)
PRICE
$1,015.74
was $1900.80
Save $885.06 (46.56%)
Free Shipping Usually ships in 2 to 5 days
The Sierra heavy duty Char-Rock Broilers are designed to provide reliable, solid performance for many years. Self-cleaning, long lasting, natural volcanic char rock is used to give the authentic effect of true flavor of char-broiling. Innovative design features heavy duty cast iron top grates which are pitched with a cast in grease trough in each blade for fat run off that minimizes flare-ups.

Features:

  • Natural gas - includes LP conversion kit
  • Stainless steel construction
  • 4 individually-controlled 16,000 BTU burners
  • Heavy duty 3"x 12" cast iron top grates, removable for easy cleaning
  • One side of the grate can be used to grill meat and the other side to grill fish
  • Adjustable stainless steel feet
  • Removable crumb tray for quick and easy cleaning
  • 1 stainless steel non-clog standing pilot for each burner for instant ignition
  • cETLus, ETL-S Listed
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.