Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3787017

MPN #: OZSOC1-TPSS

OZ Lifting Products SS Socket Base For OZSS1500DAV, OZA1000DAV & OZTP1200DAV Davit Cranes

Product Description
Designed for heavy-duty OZ Stainless 1500 Davit Cranes, the OZSOC1-TPSS socket base offers a secure, corrosion-resistant mount for lifting tasks in chemical, pharmaceutical, mining, and water treatment applications. Constructed from 304 stainless steel, it allows quick, tool-free mast insertion and flexible placement on your worksite.

Features:
  • RoHS-compliant, electropolished finish
  • Food-grade grease meets NSF H1 standards, suitable for food processing
  • Allows user to mount their OZ Lifting Products davit crane in a variety of areas
  • Completes a full stainless steel davit system for corrosive environments
  • Includes mounting template for easy install
  • For use with OZSS1500DAV, OZA1000DAV, OZXR1000DAV and OZTP1200DAV Davit Cranes


PRICE
$905.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1500 lbs
Weight35 lbs

Product Details

Assembly RequiredYes
TypeSocket Base for OZ Davit Crane
Material304 Stainless Steel
Package Quantity1
ColorSilver
Manufacturers Part NumberOZSOC1-TPSS
BrandOZ Lifting Products

Warranty

Warranty2 yr