Features:
- Display: Liquid crystal display (LCD) display with secondary information line (on select models)
- Design Features: Easily replaceable electrodes, automatic shut off feature
Product Details
| Type | Pen Meter |
| Package Includes | 4 AG13 Batteries, ST10C-A Conductivity Meter |
| Package Quantity | 1 |
| Description | Starter Pen Conductivity Meter |
| Application Method | Electrode |
| Series | ST10C |
| Manufacturers Part Number | 30073972 |
| Purpose | Conductivity |
| Brand | Ohaus |