Features
- Stocked in durable, patterned Black fabric upholstery
- Black epoxy powder coated frame
- Can be stacked 8 high on optional dolly (OTG11706)
- Not recommended for stacking on the floor
- Packed 2 chairs per carton
- 23d x 21.5w x 30.5h
Weights & Dimensions
| Width | 21-1/2 in |
| Depth | 23 in |
| Height | 30-1/2 in |
| Weight Capacity | 250 lbs |
| Seat Width | 18-1/2 in |
| Seat Depth | 17-1/2 in |
| Seat Height | 18-1/2 in |
| Base | 4 Legged |
| Min Back Height | 12-1/2 in |
| Max Back Height | 12-1/2 in |
| Back Width | 18 in |
| Back Height | 12-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Back Material | Fabric |
| Stackable | Yes |
| Arm Type | Fixed |
| Brand | Offices To Go |
| Type | Guest / Side Chair |
| Series | Offices To Go |
| Casters | No |
| Style | Guest/Side Chair |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Description | Stack Chair |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Greenguard Certified | Yes |
| Certifications | Greenguard, Meets or Exceeds ANSI/BIFMA Standards |