The anywhere chair, Dakota with its sturdy steel frame construction and functional design makes this series the perfect all-around seating solution.
Features:
- Stacks 4 high
- Greenguard Certified
Weights & Dimensions
| Width | 19 in |
| Depth | 25 in |
| Height | 35-1/2 in |
| Weight Capacity | 250 lbs |
| Seat Width | 18 in |
| Seat Depth | 19 in |
| Seat Height | 19 in |
| Base | 4 Legged |
| Back Width | 19 in |
| Back Height | 17 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Back Material | Mesh |
| Stackable | Yes |
| Arm Type | Armless |
| Brand | Eurotech |
| Type | Guest / Side Chair |
| Series | Dakota |
| Casters | No |
| Style | Guest/Side Chair |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Description | Mesh Back Side Chair |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Greenguard Certified | Yes |
| CAL 117 Certified | Yes |