Grip in back for easy transport. Constructed from steel for added durability. Wallsaver design allows chair clearance when frame rests against baseboard.
HON® Olson Stacker High Density Chair, 300 lb Capacity, 17.75" Seat Height, Lava/Chrome, 4/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$689.00
1
1
Free Shipping Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/8 in |
| Depth | 21-5/8 in |
| Height | 30-5/8 in |
| Weight Capacity | 250 lbs |
| Seat Width | 19-1/2 in |
| Seat Depth | 17-1/4 in |
| Seat Height | 17-1/8 in |
| Base | Sled Base |
| Back Width | 18 in |
| Back Height | 16-1/4 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Stackable | Yes |
| Arm Type | Armless |
| Manufacturers Part Number | HON4041LA |
| Brand | HON |
| Type | Guest / Side Chair |
| Series | Olson |
| Casters | No |
| Style | Guest/Side Chair |
| Seat Color Family | Black |
| Package Quantity | 4 |
| Description | Stacking Guest Chair |
| Frame Material | Chrome |
| Back Type | Mid Back |
| Seat Material | Plastic |
Warranty
| Warranty | 5 yr |