OxiClean Stain Remover, Regular Scent, 30 lb. Box
Write a Review
|
Questions & Answers (0)
Product Description
Safe and gentle, maximum-strength stain removal. Use as a presoak or as laundry detergent booster. 100% chlorine free.
Dirt Types:
Food Stains, Grass Stains, Grease, Oil-Based Soil, Organic Matter, Water-Based Soil
Dirt Types:
Food Stains, Grass Stains, Grease, Oil-Based Soil, Organic Matter, Water-Based Soil
PRICE
$70.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 30 lbs |
Product Details
| Style | Powder |
| Scent | Regular |
| Capacity | 30 lb |
| Size Type | 30 lb. Box |
| Package Quantity | 1 Bottle |
| Description | Stain Remover |
| Manufacturers Part Number | 33200-84012 |
| Brand | OxiClean |