OZ Lifting Products Stainless Steel Holder For 3/16" & 1/4" Wire Rope
Write a Review
|
Questions & Answers (0)
Product Description
Keep your wire rope organized, protected, and ready for action with the OZWRH-SS Stainless Steel Wire Rope Holder. Crafted from 304 stainless steel, this durable holder mounts easily to your davit crane base-or any suitable structure-to store the swaged ball end of your wire rope assembly when not in use.
Designed for use with 3/16" and 1/4" stainless steel wire rope assemblies, this compact accessory completes a full stainless steel davit crane system for wastewater, chemical processing, pharmaceutical, and aerospace applications.
Designed for use with 3/16" and 1/4" stainless steel wire rope assemblies, this compact accessory completes a full stainless steel davit crane system for wastewater, chemical processing, pharmaceutical, and aerospace applications.
PRICE
$40.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Wire Rope Holder |
| Material | 304 Stainless Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | OZWRH-SS |
| Brand | OZ Lifting Products |