Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3788523

MPN #: R2000

REED Instruments Stainless Steel Digital Stem Thermometer, Waterproof, LR44 Battery

Product Description
This Stainless Steel Digital Stem Thermometer features an easy-to-read LCD display, which updates automatically every 2 seconds. The R2000 contact thermometer is capable of measuring -40 to 450°F (-40 to 230°C) and includes an easily accessible calibration screw for quick adjustments. This Stainless Steel Digital Stem Thermometer features an easy-to-read LCD display, which updates automatically every 2 seconds. The R2000 contact thermometer is capable of measuring -40 to 450°F (-40 to 230°C) and includes an easily accessible calibration screw for quick adjustments.

Features:
  • Stainless steel 4.75" (121 mm) stem
  • Water-resistant construction
  • NSF certified
  • Easy-to-read LCD display
  • User selectable °C, °F
  • Calibration screw for quick adjustments
  • Auto shut off
Applications:
  • Medical
  • Pharmaceutical
  • Industrial and Commercial Temperature Applications
  • R&D and Educational Establishments
  • Food Service
Features:
  • Protective Probe Cover
  • Battery


PRICE
$20.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-13/16
Width1-13/16 in
Height1-5/16 in
Weight1.1 oz

Product Details

Battery TypeLR44
Package IncludesDigital Stem Thermometer, Protective Probe Cover, Battery
ColorBlue
ApplicationMedical, Pharmaceutical
Auto CalibrationYes
Temperature Range-40 to 450°F (-40 to 230) °C
StyleDigital Stem
Power SourceLR44
Number of Batteries1
MaterialStainless Steel
DescriptionStainless Steel Digital Stem Thermometer
Display FormatDigital
Package Quantity1
Manufacturers Part NumberR2000
BrandREED Instruments

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNSF, CE