- Graduation 1°
- Made of stainless steel
- With clamping screw
Insize Stainless Steel Economic Type Protractor, 0-180°
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$19.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-7/8 |
| Width | 3-9/16 in |
| Max Measurement | 180 |
Product Details
| Type | Protractor |
| Digital | No |
| Material | Stainless Steel |
| Graduation | 1° |
| Description | Stainless Steel Economic Type Protractor |
| Color | Silver |
| Manufacturers Part Number | 4780-85A |
| Accuracy | (+/-)0.5° °F |
| Brand | InSize |