Vestil Hand Operated Counterbalanced Lift Truck A-LIFT-CB 500 Lb Straddle Legs
Write a Review
|
Questions & Answers (0)
Product Description
LIGHTWEIGHT & PORTABLE HAND OPERATED LIFT TRUCK
Counterbalanced Style; Adjustable Straddle Width: 21-1/2" to 36-1/2" I.D. and 28-1/4" to 43-1/4" O.D. Compact lift truck is used to lift material to and from shelves, move office equipment and install ceiling and wall appliances. Perfect when aisles and congested areas prevent the use of larger equipment. Rolls through standard doorways in the upright position without having to tilt back the truck. Lightweight and portable, as upper handle rollers allow the truck to be loaded onto its back for easy van or pickup transporting. Constructed of durable steel and lightweight aluminum frame, with 4"W x 1-¾" thick steel forks that measure 20-½"W x 22"L overall. Forks can be inverted to provide two different lift heights. Operated by a hand-crank winch that features a folding handle and a hold-down device for securing the carriage during transport. Rolls easily on 8" non-marking rubber rear wheels and 2" front swivel casters.Counterbalanced Truck allows you to get close to the load, as legs will not interfere with work surfaces.
Counterbalanced Style; Adjustable Straddle Width: 21-1/2" to 36-1/2" I.D. and 28-1/4" to 43-1/4" O.D. Compact lift truck is used to lift material to and from shelves, move office equipment and install ceiling and wall appliances. Perfect when aisles and congested areas prevent the use of larger equipment. Rolls through standard doorways in the upright position without having to tilt back the truck. Lightweight and portable, as upper handle rollers allow the truck to be loaded onto its back for easy van or pickup transporting. Constructed of durable steel and lightweight aluminum frame, with 4"W x 1-¾" thick steel forks that measure 20-½"W x 22"L overall. Forks can be inverted to provide two different lift heights. Operated by a hand-crank winch that features a folding handle and a hold-down device for securing the carriage during transport. Rolls easily on 8" non-marking rubber rear wheels and 2" front swivel casters.Counterbalanced Truck allows you to get close to the load, as legs will not interfere with work surfaces.
PRICE
$2,149.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46 in |
| Width | 42-3/4 in |
| Height | 68 in |
| Lowered Height | 2 Forks Down; 21-1/4 Forks Up in |
| Raised Height | 47 Forks Down; 67 Forks Up in |
| Weight Capacity | 500 lbs |
| Weight | 368 lbs |
| Straddle Leg Width | 21-1/2 to 36-1/2 I.D.; 28-1/4 to 43-1/4 O.D. in |
| Fork Length | 22 in |
| Fork Width | 4 in |
Product Details
| Assembly Required | Yes |
| Type | Manual Counterbalanced Stacker |
| Color | Blue |
| Wheel Type | 8" Rubber Rear & 2" Rubber Swivel |
| Material | Aluminum & Steel |
| Operation | Manual Winch Operated |
| Manufacturers Part Number | A-LIFT-CB |
| Brand | Vestil |