Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221791

MPN #: LDP-SS-316

Vestil™ Stainless Steel Lever Action Hand Drum Pump, 2"Bung

Product Description
This manual drum pump is designed for dispensing and transferring liquids out of fifty-five (55) gallon drum. This hand pump is constructed of 316 stainless steel.

Features:
  • Lever action is ideal for maximum efficiency
  • Features durable construction for added strength and long life
  • Use in industrial applications for optimal results


PRICE
$179.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-9/16 in
Width2-3/8 in
Height77-1/2 in
Weight5 lbs
Suction Tube Dimension1-1/2 x 37-1/4 in
Thread2 NPT in
Discharge Spout Diameter11/16 in
Diameter1-1/2 in

Product Details

Assembly RequiredYes
PowerManual
TypeLever
Body Material316 Stainless Steel
ColorSilver
Style55 Gallon Drum
Material316 Stainless Steel
Manufacturers Part NumberLDP-SS-316
Pump TypeLever
Dispensing Rate Per Stroke16 oz. per Stroke
Product TypePump
BrandVestil