Bird Barrier® Stainless Steel Net Rings, Pack of 2500
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 3/4 |
| Width | 3/4 in |
| Height | 3/4 in |
| Weight | 3 lbs |
Product Details
| Material | Stainless Steel |
| Application Method | To Attach Net Cables |
| Color | Silver |
| Brand | Bird Barrier |
Related Products
Birdwire® is a seven-stranded, stainless steel wire, coated with U.V.-stabilized clear nylon. Diameter is .7mm with a breaking strength of 100 lbs.. Birdwire is a bird control solution that is widely used throughout the us because it is very low-profile and has minimal visual impact. It carries GSA approval for historic buildings. Where to Use: Long, exposed ledges, parapets, signs, beams, pipes Target Bird: Pigeon Bird Pressure: Light - Medium Material: Stainless Steel Installation: Stainless steel, nylon coated wire is attached to stainless steel posts and tensioned using springs (Sold ...
A semi-circular stamping with two ends which are set further apart than both internal and external rings. The two ends have flared "prongs" which are substantially wider than the other parts of the ring. A center prong extends from the inside perimeter of the ring, halfway between the two ends. The three prongs, when radically installed, make contact with the bottom of the groove.
Gutter point™ is specifically designed for attachment to the inside lip of rain gutters. For pigeons and larger. Thin stainless steel spikes protrude upwards from a plastic base, making it difficult for birds to gain a foothold. Gutter- Point's specially designed clips make it easy to install and the spike configuration protects not only the edge of the gutter, but the inside as well. Where to Use: Specifically designed for attachment to the inside lip of rain gutters Target Bird: Pigeon and larger Bird Pressure: Light - Medium Material: Stainless Steel and Polycarbonate ...
TowerGuard deters Gulls, Cormorants, Vultures, Osprey, Hawks and Owls and other large birds. It creates both a visual and physical barrier for railings and flat surfaces. Birds are looking for a low "cost of energy" perch that is easy and safe. As they view the Guard, they see that it takes away the perch and it is too small and unstable to land on. Features: Removable By pulling a simple pin, the posts can be easily removed from the bases. This allows for maintenance on antennas and railing where access is important. Material Made from the same plastic that the telecom industry uses for ...
Eliminate expensive recurring cleanup and repair costs by keeping pest birds away with these Stainless Steel Bird Spikes . These bird spikes are designed to keep birds off of siding, roofs, gutters, chimneys, statues, signs, windowsills, awnings, air conditioners, and cables, while reducing aesthetic and material damage and health and liability risks. Bird spikes install easily with nails, glue, or ties, and can even be installed on curved surfaces. The durable stainless steel construction resists corrosion and decay. Each section covers 2', and a spread of 5". Dimensions: 50'L.