Optima 916 Series NTEP Stainless Steel Heavy Duty Pallet Scale W/LCD Indicator, 4'x4', 5,000lb x 1lb
Write a Review
|
Questions & Answers (0)
Product Description
Optima's All Stainless Steel NTEP Approved Pallet Scale model was designed with the food and chemical industry in mind. Not only does it provides high accuracy and repeatability under continuous heavy industrial usage, but it also prevents ingress of moisture, food and other kinds of foreign matter with its hermetic sealing process.
PRICE
$2,959.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Height | 4 in |
| Weight Capacity | 5000 lbs |
| Weight | 270 lbs |
| Cord Length | 5 ft |
| Readability | 1 lbs |
| Display Digit Height | 1" |
| Platform Length | 48 in |
| Platform Width | 48 in |
| Pan/Platform Size | 4' x 4' |
Product Details
| Display | LCD |
| Power Supply | AC Power |
| Material | Stainless Steel |
| Indicator Included | Yes |
| Manufacturers Part Number | OP-916SS-4x4-5 |
| Brand | Optima |
| Type | Pallet Scale |
| Color | Silver |
| Series | 916 |
| Overload Protection | 200 % |
| Voltage | 110 - 220 V |
| Includes | AC Adapter |
| Description | Heavy Duty Pallet Scale With Indicator |
| Legal for Trade | Yes |
Compliance & Certifications
| Certifications | NTEP |