OZ Lifting Pedestal Base For 500 Lb. Tele-Pro Davit Cranes
Write a Review
|
Questions & Answers (0)
Product Description
Pedestal Base for the OZTP500DAV TELE-PRO Davit Crane Series
PRICE
$445.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/2 in |
| Width | 11-1/2 in |
| Height | 15-1/2 in |
| Weight | 25 lbs |
Product Details
| Assembly Required | No |
| Type | Pedestal Base for OZ Davit Crane |
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | OZPED2-TP |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 2 yr |